Skip Content
Discontinued with Replacement
SWITCH,ROCKER SPDT 15A 125VAC ON-NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH,ROCKER SPDT 15A 125VAC ON-NO

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW159-039
  • Mfr. Model # 159-039
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs
Suggested Replacement Product
SWITCH,ROCKER SPDT 15A 125VAC ON-NO

Price: NA

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list