Skip Content
SWITCH, ROCKER, DPDT, SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH, ROCKER, DPDT, SCREW

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2LNG4
  • Mfr. Model # 2LNG4
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1319
  • Shipping Weight 0.08 lbs

Technical Specs

  • HP 2 @ 110/250 VAC
  • Item Rocker Switch
  • Switch Color Ivory
  • Number of Connections 6
  • Contact Form DPDT
  • Switch Function On/Off/On
  • Terminals Screw
  • Body Colour Ivory
  • Mounting Hole 0.83" x 1.45"
  • Operating Temp. Range 32 - 104 Degrees F
  • Standards UL
  • AC Contact Rating 20 A @ 125 V, 15 A @ 250 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list