SWITCH REMOTE STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH REMOTE STARTER

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC3650
  • Mfr. Model # 3650
  • UNSPSC # 15121501
  • CATALOGUE PAGE # 2942
  • Shipping Weight 0.83 lbs

Product Details

Allows one person to start and crank engine under the hood or from either side of the vehicle. Hot circuit indicator, red ready light glows when starter switch is connected to a hot circuit: light goes off when switch is depressed. Five feet, 12 gauge oil

Technical Specs

  • Item Remote Starter Switch
  • Application Diagnostic Scan Tool for Heavy Duty Trucks
  • For Use On Heavy Duty Trucks
  • Features Leads Made From Heavy-Duty, Oil and Grease Resistant, 12-Gauge Wire, Soft, Non-Slip Rubber Grip
  • Includes Heavy-Duty Starter Switch with 5-Ft. Leads and Hot Circuit Indicator Light
  • Material Plastic, Metal
  • Used For Start and Crank Engine While Under The Hood or From Either Side of The Vehicle
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list