Skip Content
SWITCH PUSHBUTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH PUSHBUTTON

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB4BA61
  • Mfr. Model # XB4BA61
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.16 lbs

Product Details

Blue unmarked flush mounted pushbutton. Complete unit with push button and contact block

Technical Specs

  • Colour Blue
  • Action Momentary Push
  • Material Metal
  • Item Non-Illuminated Push Button
  • Size 22mm
  • Contact Form 1NO
  • Number of Operators 1
  • Legend No Legend
  • Type of Operator Flush Button
  • Terminal Connection Pressure Plate
  • NEMA Rating 4, 4X, 13
  • Standards UL, CSA, CE, EN/IEC 60947-1, EN/IEC 60947-5-1
  • Bezel Chrome Plated Metal
  • Contact Rating 10A @ 600VAC
  • Head Material Metal
  • IP Rating 65
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list