Skip Content
SWITCH PUSHBUTTON 22MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH PUSHBUTTON 22MM

TELEMECANIQUE SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB4BT842
  • Mfr. Model # XB4BT842
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Action Maintained Push/Pull
  • Colour Red
  • NEMA Rating NEMA 4X,NEMA13
  • Size 40mm
  • Terminal Connection Screw Clamp
  • Contact Form 1 NC
  • Bezel Chromium Plated Metal
  • Type of Operator 40mm Mushroom Head
  • Standards EN/IEC 60204-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/IEC 60364-5-53, EN/ISO 13850, JIS C 4520, UL508, CSA C22.2 N.14
  • Contact Rating 10 A at 600 VAC
  • Illuminated / Non-Illuminated Non-Illuminated
  • IP Rating IP66
  • Number of Operators 1
  • Item Emergency Stop Push Button
  • Legend No Legend
  • Head Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list