Skip Content
SWITCH PUSHBUTTON 22MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH PUSHBUTTON 22MM

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB4BS8445
  • Mfr. Model # XB4BS8445
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1319
  • Shipping Weight 0.27 lbs

Product Details

40 mm mushroom head emergency stop pushbutton with contact block. Red. Turn to release N/C + N/O.

Technical Specs

  • Action Maintained with Trigger Action Turn to Release
  • Colour Red
  • Item Emergency Stop Push Button
  • Number of Operators 1
  • Size 22 mm
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Contact Form 1NO/1NC
  • Terminal Connection Screw Clamp
  • Type of Operator 40mm Mushroom Head
  • Bezel Chrome Plated Die-Cast
  • Standards IEC
  • Head Material Plastic
  • Contact Rating 10 A @ 600 VAC
  • IP Rating 66
  • Illuminated / Non-Illuminated Non-Illuminated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list