Skip Content
SWITCH,PUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH,PUSH

CARLING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2X894
  • Mfr. Model # 2X894
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Miniature Push Button Switch
  • Number of Connections 2
  • Terminals Screw
  • Switch Function Off/Momentary On
  • Recommended Use Shallow Back Panel Applications
  • Contact Form SPST
  • Operating Temp. Range 32 Degrees - 185 Degrees F
  • Mounting Hole 1/2" Dia.
  • Stem Length 0.562"
  • AC Contact Rating 15A @ 250VAC, 10A @ 12VAC
  • Stem Dia. and Thread Size 0.345" x 15/32-32UNS-2A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list