Skip Content
SWITCH PUSH/PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH PUSH/PULL

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLHM482
  • Mfr. Model # M482
  • UNSPSC # 12161902
  • CATALOGUE PAGE # 3063
  • Shipping Weight 0.18 lbs

Product Details

SPST heavy-duty marine construction switch with chrome plated brass knob. Two brass screw terminals. Two position: Off/On, normally Off. One circuit. 10 Amps at 12 VDC.

Technical Specs

  • Switch Function On/Off
  • Colour Chrome
  • Item Push-Pull Switch
  • Terminals Two Brass Screw
  • Contact Form SPST
  • Stem Length 1-1/4"
  • DC Contact Rating 10 A @ 12 VDC
  • Number of Connections 2
  • Includes Mounting Hardware
  • Stem Dia. and Thread Size 3/8"-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list