Skip Content
SWITCH PUSH/PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH PUSH/PULL

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH5011
  • Mfr. Model # 5011
  • UNSPSC # 12161902
  • CATALOGUE PAGE # 3063
  • Shipping Weight 0.13 lbs

Product Details

Heavy-duty universal push-pull switch. Two screw, steel mounting stem. Chrome knob. Normally Off, SPST. 10 Amps at 12 VDC.

Technical Specs

  • Colour Chrome
  • Item Normally Off, SPST
  • Contact Form SPST
  • Switch Function On/Off
  • Terminals 2 Screw
  • Stem Length 5/8"
  • DC Contact Rating 10 A @ 12 VDC
  • Number of Connections 2
  • Includes Mounting Hardware
  • Stem Dia. and Thread Size 1/2"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list