Skip Content
SWITCH PRSSR 80-100PSI 1PORT DPST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH PRSSR 80-100PSI 1PORT DPST

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9013GHG2J30
  • Mfr. Model # 9013GHG2J30
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.98 lbs

Technical Specs

  • Action Standard
  • Application Air Compressor and Water Pump
  • HP @ 1 Phase - 120V 2
  • HP @ 1 Phase - 230V 3
  • HP @ 3 Phase - 230V 5
  • HP @ 3 Phase - 460V 5
  • Item Pressure Switch
  • Phase Single/Three
  • Port Type 1-Port 1/4" NPS (Female)
  • Temp. Range -22 Degrees - 257 Degrees F
  • Actuation Type Diaphragm
  • Contact Form DPST
  • NEMA Rating 1
  • Differential 20 - 40 PSI
  • Range 40 - 200 PSI
  • Series 9013GHG
  • Special Features Nitrile (Buna-N) Diaphragm, General Purpose (Indoor) Enclosure
  • IP Rating 20
  • Standards UL/CSA
  • Burst Pressure 300 PSI
  • AC Contact Rating 10A @ 575V
  • Factory On/Off Setting 80/100 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list