Skip Content
SWITCH PRSSR 75-100PSI 1PORT DPST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH PRSSR 75-100PSI 1PORT DPST

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9013GHG2J29X
  • Mfr. Model # 9013GHG2J29X
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • HP @ 1 Phase - 120V 2
  • Application Air Compressor and Water Pump
  • Action Standard
  • HP @ 1 Phase - 230V 3
  • Includes 2-Way Pressure Release Valve
  • HP @ 3 Phase - 230V 5
  • HP @ 3 Phase - 460V 5
  • Port Type 1-Port 1/4" NPS (Female)
  • Phase Single/Three
  • Item Pressure Switch
  • Temp. Range -22 Degrees - 257 Degrees F
  • Actuation Type Diaphragm
  • Contact Form DPST
  • Differential 20 - 40 PSI
  • Range 40 - 200 PSI
  • Special Features Nitrile (Buna-N) Diaphragm, General Purpose (Indoor) Enclosure
  • Standards UL/CSA
  • NEMA Rating 1
  • Series 9013GHG
  • Unloader 1/4" Compression
  • Burst Pressure 300 PSI
  • IP Rating 20
  • AC Contact Rating 10A @ 575V
  • Factory On/Off Setting 75/100 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list