Skip Content
SWITCH PRSSR 135-175PSI 1PORT DPST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH PRSSR 135-175PSI 1PORT DPST

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9013FHG49J59
  • Mfr. Model # 9013FHG49J59
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Action Standard
  • Application Air Compressor
  • HP @ 1 Phase - 120V 1-1/2
  • HP @ 1 Phase - 230V 2
  • HP @ 3 Phase - 460V 1
  • HP @ 3 Phase - 230V 3
  • Item Pressure Switch
  • Phase Single/Three
  • Port Type 1-Port 1/4" NPT (Male)
  • Temp. Range -22 Degrees - 257 Degrees F
  • Contact Form DPST
  • Actuation Type Diaphragm
  • Range 60 - 200 PSI
  • Differential 40 PSI
  • Series 9013FHG
  • NEMA Rating 1
  • Special Features Nitrile (Buna-N) Diaphragm, General Purpose (Indoor) Enclosure
  • Standards UL/CSA
  • IP Rating 54
  • Burst Pressure 220 PSI
  • AC Contact Rating 10A @ 575V
  • Factory On/Off Setting 135/175 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list