SWITCH PROXIMITY NO AC/DC 2WR12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWITCH PROXIMITY NO AC/DC 2WR12MM

TELEMECANIQUE SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS612B1MAL2
  • Mfr. Model # XS612B1MAL2
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Proximity Sensor
  • Description/Special Features Extended Range
  • Standards UL, CE, RoHS, CSA
  • Output Mode NO
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Operating Frequency 25 Hz AC/3000 Hz DC
  • Proximity Sensor Power Requirement 24 - 240 VAC/DC
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Electrical Connection 2m Cable
  • Proximity Sensor Diameter 12.0mm
  • Length 53mm
  • NEMA Rating 4X
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Case Material Nickel Plated Brass
  • IP Rating 68, 69K
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Proximity Sensing Method Inductive
  • Max. Detecting Distance 4.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list