Skip Content
SWITCH PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH PRESSURE

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9012GCW2
  • Mfr. Model # 9012GCW2
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Action Standard
  • Application Machine Tool
  • Port Type 1-Port1/4-18" FNPT
  • Phase Single
  • Contact Form SPDT
  • Temp. Range -10 Degrees -185 Degrees F
  • NEMA Rating 4, 4X, 13
  • Range 90 - 2900 PSI
  • Differential 170-560 PSI
  • Special Features Viton(R) Fluorocarbon Piston, Control Circuit Rated, Single Stage Switch, Water Tight, Dust Tight, Oil Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure.
  • IP Rating 54
  • Burst Pressure 15,000 PSI
  • AC Contact Rating 10A @ 480V
  • HP @ 3 Phase - 230V See Current Ratings
  • HP @ 3 Phase - 460V See Current Ratings
  • HP @ 1 Phase - 120V See Current Ratings
  • HP @ 1 Phase - 230V See Current Ratings
  • Item Pressure Switch
  • Actuation Type Piston
  • Series 9012G
  • Standards UL/CSA/IEC/CE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list