Skip Content
SWITCH PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH PRESSURE

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9012GAW4
  • Mfr. Model # 9012GAW4
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Application Machine Tool
  • Action Standard
  • Item Pressure Switch
  • Phase Single
  • Port Type 1-Port 1/4" NPT (Female)
  • Differential 3.5 - 15 PSI
  • Temp. Range -10 Degrees - 185 Degrees F
  • Contact Form SPDT
  • NEMA Rating 4, 4X, 13
  • Actuation Type Diaphragm
  • Series 9012G
  • Range 1.5 - 75 PSI
  • Special Features Nitrile (Buna-N) Low Pressure Diaphragm, Control Circuit Rated, Single Stage Switch, Water Tight, Dust Tight, Oil Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure
  • Burst Pressure 240 PSI
  • IP Rating 54
  • Standards UL/CSA
  • AC Contact Rating 10A @ 480V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list