Skip Content
SWITCH PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH PRESSURE

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9012GAW25
  • Mfr. Model # 9012GAW25
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Application Machine Tool
  • Action Standard
  • Item Pressure Switch
  • Port Type 1-Port 1/4" NPT (Female)
  • Phase Single/Three
  • Temp. Range -10 Degrees - 185 Degrees F
  • Actuation Type Diaphragm
  • NEMA Rating 4, 4X, 13
  • Differential 6 - 30 PSI
  • Contact Form DPDT
  • Range 3 - 150 psi
  • Series 9012G
  • Special Features Nitrile (Buna-N) Low Pressure Diaphragm, Control Circuit Rated, Single Stage Switch, Water Tight, Dust Tight, Oil Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure
  • Standards UL/CSA
  • AC Contact Rating 10A @ 480V
  • Burst Pressure 475 PSI
  • IP Rating 54

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list