Skip Content
SWITCH PRESSURE OFF 150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH PRESSURE OFF 150

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9013FHG32J55X
  • Mfr. Model # 9013FHG32J55X
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Action Standard
  • HP @ 1 Phase - 230V 3
  • Application Air Compressor
  • HP @ 1 Phase - 120V 2
  • HP @ 3 Phase - 460V 1
  • HP @ 3 Phase - 230V 5
  • Includes 2-Way Pressure Release Valve
  • Item Pressure Switch
  • Actuation Type Diaphragm
  • Contact Form DPST
  • Port Type 1-Port 1/4" NPS (Female)
  • Temp. Range -22 Degrees - 257 Degrees F
  • Phase Single/Three
  • NEMA Rating 1
  • Differential 30 PSI
  • Range 40 - 150 PSI
  • Series 9013FHG
  • Unloader 1/4" Compression
  • Special Features Nitrile (Buna-N) Diaphragm, General Purpose (Indoor) Enclosure
  • Standards UL/CSA
  • IP Rating 54
  • Burst Pressure 220 PSI
  • AC Contact Rating 10A @ 575V
  • Factory On/Off Setting 120/150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list