SWITCH PRESSURE 70/90PSI W/UNLOADER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH PRESSURE 70/90PSI W/UNLOADER

DV SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVRSSS9002U7090
  • Mfr. Model # SSS9002U7090
  • UNSPSC # 39121506
  • CATALOGUE PAGE # 2795
  • Shipping Weight 0.98 lbs

Product Details

Pressure switch is designed to provide an automatic system of maintaining pressure between two preset pressure settings. Automatic unloader valve which prevents the compressor from starting under load is also available. Note: Replacement unloader valve av

Technical Specs

  • Item Pressure Switch
  • Differential 30-40 PSI
  • Unloader Yes
  • Range 40-140 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list