Skip Content
SWITCH PRESSURE 30 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SWITCH PRESSURE 30 PSI

STEWART WARNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STW76073-30
  • Mfr. Model # 76073-30
  • UNSPSC # 12181607
  • CATALOGUE PAGE # 3180
  • Shipping Weight 1.0 lbs

Product Details

Durable construction, compact size, end enhanced set point integrity. Feature Kapton diaphragms for compatibility with air and a variety of fluids such as motor and transmission oils, jet fuels, & other hydrocarbon media. Factory set from 0.5 to 150 PSI. Brass base. Glass reinforced polyester cover.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List