Skip Content
SWITCH PRESSURE 15PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH PRESSURE 15PSI

STEWART WARNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STW78145-15
  • Mfr. Model # 78145-15
  • UNSPSC # 12181607
  • CATALOGUE PAGE # 3180
  • Shipping Weight 1.0 lbs

Product Details

Durable construction, compact size, end enhanced set point integrity. Feature Kapton diaphragms for compatibility with air and a variety of fluids such as motor and transmission oils, jet fuels, & other hydrocarbon media. Factory set from 0.5 to 150 PSI. Brass base. Glass reinforced polyester cover.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list