Skip Content
SWITCH PRESSURE 120-140 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH PRESSURE 120-140 PSI

CONDOR USA, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FWG5
  • Mfr. Model # 3FWG5
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • HP @ 1 Phase - 120V 2
  • Item Pressure Switch
  • Temp. Range -22 Degrees - 257 Degrees F
  • NEMA Rating 1
  • Series MDR3
  • Standards UL/CSA/CE
  • Pressure Switch Application Air Compressor
  • Pressure Switch Port Type (4) Port, (1) 3/8" FNPT, (3) 1/4" FNPT
  • Pressure Switch Factory On/Off Setting 120/150 PSI
  • Pressure Switch Unloader 1/4" Compression
  • Pressure Switch Differential 15 - 70 PSI
  • Pressure Switch Electrical Contact Form 3PST
  • Pressure Switch Range 45 - 160 PSI
  • Pressure Switch Action Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list