Skip Content
SWITCH PRESS. 1.5-75PSI ADJ NEMA 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH PRESS. 1.5-75PSI ADJ NEMA 1

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9012GNG4
  • Mfr. Model # 9012GNG4
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.93 lbs

Technical Specs

  • Action Standard
  • Application Industrial
  • Phase Single
  • Item Pressure Switch
  • Port Type 1-Port 1/4" NPT (Female)
  • Contact Form SPDT
  • Actuation Type Diaphragm
  • Differential 2.2 - 6.6 PSI
  • Temp. Range -10 Degrees - 185 Degrees F
  • Range 1.5 - 75 PSI
  • NEMA Rating 1
  • Series 9012G
  • Standards UL/CSA
  • Burst Pressure 240 PSI
  • IP Rating 54
  • Special Features Nitrile (Buna-N) Diaphragm, Control Circuit Rated, Single Stage Switch, General Purpose (Indoor) Enclosure
  • AC Contact Rating 10A @ 480V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list