Skip Content
SWITCH PRESS. 1-40PSI FIXED 4/4X/13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH PRESS. 1-40PSI FIXED 4/4X/13

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9012GDW2
  • Mfr. Model # 9012GDW2
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.92 lbs

Technical Specs

  • Action Standard
  • Item Pressure Switch
  • Application Machine Tool
  • Phase Single
  • Port Type 1-Port 1/4" NPT (Female)
  • Temp. Range -10 Degrees - 185 Degrees F
  • Contact Form SPDT
  • Differential 1.6 psi ( +/-0.4)
  • Actuation Type Diaphragm
  • NEMA Rating 4, 4X, 13
  • Range 1 - 40 PSI
  • Series 9012G
  • Standards UL/CSA
  • Special Features Nitrile (Buna-N) Diaphragm, Control Circuit Rated, Single Stage Switch, Water Tight, Dust Tight, Oil Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure
  • IP Rating 54
  • Burst Pressure 100 PSI
  • AC Contact Rating 10A @ 480V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list