SWITCH PRESS. 0.2-12PSI ADJ 4/4X/13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWITCH PRESS. 0.2-12PSI ADJ 4/4X/13

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9012GAW1
  • Mfr. Model # 9012GAW1
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Action Standard
  • Application Machine Tool
  • Item Pressure Switch
  • Phase Single
  • Port Type 1-Port 1/4" NPT (Female)
  • Temp. Range -10 Degrees - 185 Degrees F
  • Contact Form SPDT
  • Actuation Type Diaphragm
  • Differential 0.6 - 2 PSI
  • NEMA Rating 4, 4X, 13
  • Range 0.2 - 10 PSI
  • Series 9012G
  • Special Features Nitrile (Buna-N) Low Pressure Diaphragm, Control Circuit Rated, Single Stage Switch, Water Tight, Dust Tight, Oil Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure
  • Standards UL/CSA
  • IP Rating 66
  • Burst Pressure 100 PSI
  • AC Contact Rating 10A @ 480V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list