SWITCH PLATE THERMOMETER,-40 TO 99 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SWITCH PLATE THERMOMETER,-40 TO 99

CONTROL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CJN7
  • Mfr. Model # 6CJN7
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Accuracy +/-1 Degrees
  • Depth 1-1/4"
  • Features Stainless Steel Face Plate, Data Hold
  • Height 4-1/2"
  • Includes Sensor
  • Temp. Range (F) -40 Degrees to 99 Degrees
  • Width 2-3/4"
  • Display LED
  • Item Switch Plate Thermometer
  • Mounting Surface
  • Sensor Type Semi-Conductor
  • Temp. Range (C) -40 Degrees to 37.2 Degrees
  • Sensor Material Vinyl
  • Standards NSF Approved
  • Line Length 36"
  • Sensor Style Semi-Conductor
  • Thermometer Item Switch Plate Thermometer
  • Sensor Wire Length 3 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list