Skip Content
SWITCH PLATE 1 GANG NYLON WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH PLATE 1 GANG NYLON WHITE

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLNP1W
  • Mfr. Model # NP1W
  • UNSPSC # 39121302
  • CATALOGUE PAGE # 1354
  • Shipping Weight 0.05 lbs

Product Details

Wall plate, number of gangs 1, toggle switch receptacle, colour white, nylon material, resists cracking during installation.

Technical Specs

  • Item Toggle Switch
  • Number of Gangs 1
  • Colour White
  • Finish Smooth
  • Material Nylon
  • Size Standard
  • Weather Resistant No
  • Tamper Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list