SWITCH OMRON LIMIT SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH OMRON LIMIT SPDT

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2W939
  • Mfr. Model # 2W939
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Standards NEMA 1, 2, 3, 4 and 5, IEC, IP-65
  • Item Enclosed Snap-action Switch
  • NEMA Rating 1, 2, 3, 4, 5: IP65
  • Operating Force 17.6 Oz
  • Body Material Aluminum
  • Movement Top
  • Operating Temp. Range 14 Degrees F - 158 Degrees F
  • Series ZE
  • Wiring Entry G1/2
  • Roller Material Stainless Steel
  • IP Rating 65
  • Certification IEC
  • Roller Width 0.19"
  • Roller Dia. 0.50"
  • Travel 0.18"
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger, Roller
  • Boot Sealed Actuator - Limit Switch Yes
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Actuator Location - Limit Switch Top
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 1.75"
  • Body Width - Limit Switch 3.39"
  • Body Depth - Limit Switch 1.01"
  • AC Contact Rating - Limit Switch 15 A @ 480 V
  • DC Contact Rating - Limit Switch 15 A @ 250 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list