Skip Content
SWITCH NON FUSIBLE 3P 30A 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH NON FUSIBLE 3P 30A 600V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDDTU361
  • Mfr. Model # DTU361
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.7 lbs

Technical Specs

  • Depth 6.9"
  • Height 30"
  • HP 30 HP @ 600VAC
  • Item Double Throw Safety Switch
  • Number of Poles 3
  • Number of Wires 3
  • Phase 3
  • NEMA Enclosure Type 1
  • Width 10.2"
  • Contact Form DT
  • Voltage 600VAC
  • Fusible / Nonfusible Nonfusible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list