Skip Content
SWITCH MOMENTARY 15A GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH MOMENTARY 15A GREY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL1556GY
  • Mfr. Model # HBL1556GY
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Amps AC 15
  • Rated HP 1/2
  • Colour Gray
  • Item Switch
  • Standards UL/CSA
  • Wiring Method Back Or Side
  • Application Environment Industrial Environments
  • Switch Function Momentary
  • Switch Type 1-Pole, 3 Position, Center Off
  • Switch Style Toggle
  • Locking No
  • Antimicrobial No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list