Skip Content
SWITCH,MINI,TOPPLUNG,3FTCAB,BEXIT,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH,MINI,TOPPLUNG,3FTCAB,BEXIT,S

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U188
  • Mfr. Model # 12U188
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Miniature Enclosed Switch
  • Movement Release Force: 0.99 lb Max Pretravel 0.04 in +/- 0.02 in Overtravel 0.118 in min Differential Travel: 0.004 in Max
  • NEMA Rating 1, 2, 3, 3R, 4, 6, 6P, 13
  • Operating Force 2.65 Lb Max.
  • Standards UL, CE, CSA. IEC947-5-1, EN60947-5-1
  • Body Material Zinc Die Cast
  • Series 914CE
  • Operating Temp. Range 35 Degrees F - 160 Degrees F
  • IP Rating 66, 67, 68
  • Travel Maximum Pretravel 0.04" +/- 0.02", Minimum Over Travel 0.118", Differential Travel 0.004"
  • Electrical Connection 3 ft. Cable
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger
  • Boot Sealed Actuator - Limit Switch No
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Top
  • Actuator Length - Limit Switch 0.39"
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Body Height - Limit Switch 1.73"
  • Body Depth - Limit Switch 0.63"
  • AC Contact Rating - Limit Switch 5 A @ 240 V
  • Body Width - Limit Switch 1.58"
  • DC Contact Rating - Limit Switch Not Rated
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list