Skip Content
SWITCH,MINI,SIDEROTARY,9FTCAB,BEXIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH,MINI,SIDEROTARY,9FTCAB,BEXIT

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U205
  • Mfr. Model # 12U205
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Technical Specs

  • Item Miniature Enclosed Switch
  • Movement Pretravel: 30 degree max Overtravel: 40 degree min. Differential travel: 3 degrees
  • NEMA Rating 1, 2, 3, 3R, 4, 6, 6P, 13
  • Operating Force 2.66 In. Lb
  • Standards UL, CE, CSA. IEC947-5-1, EN60947-5-1
  • Body Material Zinc Die Cast
  • Series 914CE
  • Operating Temp. Range 35 Degrees F - 160 Degrees F
  • Travel Maximum Pretravel 30 Degrees , Minimum Over Travel 40 Degrees , Differential Travel 3 Degrees
  • IP Rating 66, 67, 68
  • Electrical Connection 9 ft. Cable
  • Actuator Style - Limit Switch Rotary, No Lever
  • Boot Sealed Actuator - Limit Switch No
  • Basic Actuator Style - Limit Switch Rotary
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Body Height - Limit Switch 1.73"
  • Actuator Location - Limit Switch Side
  • Contact Form- Switches 1NC/1NO
  • Body Width - Limit Switch 1.58"
  • Body Depth - Limit Switch 0.63"
  • AC Contact Rating - Limit Switch 5 A @ 240 V
  • DC Contact Rating - Limit Switch Not Rated
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list