SWITCH,MINI,SIDEROTARY,6FTCAB,BEXIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH,MINI,SIDEROTARY,6FTCAB,BEXIT

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U204
  • Mfr. Model # 12U204
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Miniature Enclosed Switch
  • Movement Pretravel: 30 degree max Overtravel: 40 degree min. Differential travel: 3 degrees
  • NEMA Rating 1, 2, 3, 3R, 4, 6, 6P, 13
  • Operating Force 2.66 In. Lb
  • Standards UL, CE, CSA. IEC947-5-1, EN60947-5-1
  • Body Material Zinc Die Cast
  • Series 914CE
  • IP Rating 66, 67, 68
  • Travel Maximum Pretravel 30 Degrees , Minimum Over Travel 40 Degrees , Differential Travel 3 Degrees
  • Operating Temp. Range 35 Degrees F - 160 Degrees F
  • Electrical Connection 6 ft. Cable
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, No Lever
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Location - Limit Switch Side
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches 1NC/1NO
  • Body Height - Limit Switch 1.73"
  • AC Contact Rating - Limit Switch 5 A @ 240 V
  • Body Width - Limit Switch 1.58"
  • Body Depth - Limit Switch 0.63"
  • Limit Switch Style General Purpose Limit Switch
  • DC Contact Rating - Limit Switch Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list