SWITCH MINI LIMIT SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH MINI LIMIT SPDT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12T955
  • Mfr. Model # 12T955
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Miniature Prewired Limit Switch
  • Movement Vertical
  • Operating Force 39.59 oz.
  • NEMA Rating 4, 6, 6P, 12, 13 IP67
  • Standards UL/CSA/CE
  • Series Dayton
  • Operating Temp. Range -14 Degrees F - 185 Degrees F
  • Wiring Entry Prewired Cable
  • IP Rating 67
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Electrical Connection 6 ft. Cable, 5 Wire, 18 AWG
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger, Roller
  • Threaded for Panel Mounting - Limit Switch No
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Actuator Location - Limit Switch Top
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 1.97"
  • Body Depth - Limit Switch 0.63"
  • AC Contact Rating - Limit Switch 10 A @ 300 V
  • Body Width - Limit Switch 1.18"
  • DC Contact Rating - Limit Switch 10 A @ 300 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list