Skip Content
SWITCH MICRO SEALED SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH MICRO SEALED SPDT

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U162
  • Mfr. Model # 12U162
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Movement Pretravel (PT) 15 Degrees max
  • Item Enclosed Snap Action Switch, Side Mount
  • Operating Force 7 Oz. Max.
  • NEMA Rating 1, 3, 4
  • Standards UL, CSA
  • Travel Maximum Pretravel 15 Degrees
  • IP Rating 66
  • Electrical Connection Screw Terminals
  • Series BZ
  • Threaded for Panel Mounting - Limit Switch No
  • Basic Actuator Style - Limit Switch Wobble Stick
  • Actuator Style - Limit Switch Coil Spring, Wobble Stick
  • Boot Sealed Actuator - Limit Switch Yes
  • Body Style - Limit Switch Miniature
  • Actuator Length - Limit Switch 4.29"
  • Actuator Location - Limit Switch Top
  • Contact Form- Switches 1NC/1NO
  • Body Depth - Limit Switch 1.00"
  • DC Contact Rating - Limit Switch 2 A @ 250 V
  • AC Contact Rating - Limit Switch 15 A @ 600 V
  • Body Width - Limit Switch 3.04"
  • Body Height - Limit Switch 1.75"
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list