SWITCH MASTER DISCONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH MASTER DISCONNECT

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH2484
  • Mfr. Model # 2484
  • UNSPSC # 12161902
  • CATALOGUE PAGE # 3064
  • Shipping Weight 0.9 lbs

Product Details

Designed to prevent electrical fires, tampering, theft and battery drain when equipment is unattended. Two positions: off-on. For 6-36 VDC electrical systems.

Technical Specs

  • Amps AC 300 A
  • For Use With 6 - 36 VDC systems
  • Height 1"
  • Item Single Pole Switches
  • Width 2.6"
  • Material of Construction Plated Steel
  • Duty Continuous
  • Contact Form Silver or Copper
  • IP Rating IP67
  • Voltage 6 - 36 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list