Skip Content
SWITCH MARINE SPST 12V LIGHTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH MARINE SPST 12V LIGHTS

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLMR11LRSP
  • Mfr. Model # MR11LRSP
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Lighted Rocker Switch (Red)
  • Switch Color Black
  • Contact Form SPST, On/Off
  • Recommended Use Lights, Bilge Blower, Bilge Pumps, Accessories
  • Special Features Use with Horn Lights, Bilge Blower, Bilge Pumps, Accessories
  • Operating Temp. Range 32 - 100 Degrees F
  • Mounting Hole 0.875" x 1.5"
  • AC Contact Rating 15 A Inductive Load
  • DC Contact Rating 5 A @ 12 V
  • Body Colour Black
  • Number of Connections 4
  • Switch Function On/Off
  • Terminals 0.250" Quick Connect Tab

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List