Skip Content
SWITCH MANUAL MOTOR 3R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH MANUAL MOTOR 3R

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL13R89D
  • Mfr. Model # HBL13R89D
  • UNSPSC # 39121104
  • CATALOGUE PAGE # 1309
  • Shipping Weight 1.0 lbs

Product Details

Metal switch enclosure type 3R with 3 pole AC manual motor switch, 30A 600VAC, silver.

Technical Specs

  • Amps AC 30
  • Item NEMA 3R Enclosure c/w Motor Starting Switch
  • Max. Voltage 600 VAC
  • Number of Poles 3

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list