Skip Content
SWITCH MAINTAINED 30A BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH MAINTAINED 30A BROWN

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL1388
  • Mfr. Model # HBL1388
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Amps AC 30
  • Colour Brown
  • Application Environment Industrial Environments
  • Rated HP 2
  • Item Wall Switch
  • Switch Function Maintained
  • Wiring Method Back and Side
  • Switch Type 2-Pole, 3 Position, Center Off
  • Standards UL/CSA
  • Locking No
  • Switch Style Toggle
  • Antimicrobial No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list