Skip Content
SWITCH MAINTAINED 15A BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH MAINTAINED 15A BROWN

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL1381
  • Mfr. Model # HBL1381
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Amps AC 15
  • Colour Brown
  • Rated HP 1/2
  • Application Environment Industrial Environments
  • Item Wall Switch
  • Switch Type 1-Pole, 3 Position, Center Off
  • Switch Function Maintained
  • Standards NEMA WD1, UL20
  • Wiring Method Back and Side
  • Locking No
  • Antimicrobial No
  • Switch Style Toggle
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list