Skip Content
SWITCH,MAGACT,RED,1NCSAFE1NO AUX,3M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH,MAGACT,RED,1NCSAFE1NO AUX,3M

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11T824
  • Mfr. Model # 11T824
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Magnetically Actuated Non-Contact Safety Switch
  • Description/Special Features IP67: Red ABS resin filled: Vibration 50Hz to 100Hz: Shock 10G
  • Cable Length 9.8 ft.
  • Operating Temp. Range 14 Degrees to 131 Degrees F
  • IP Rating 67
  • Standards cULus, CE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list