Skip Content
SWITCH LOCKING BROWN B-S/W 3WAY 15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH LOCKING BROWN B-S/W 3WAY 15A

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET1203-2L
  • Mfr. Model # 1203-2L
  • UNSPSC # 39122211
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Amps AC 15
  • Description/Special Features -
  • Item Wall Switch
  • Colour Brown
  • Rated HP 1/2
  • Application Environment Industrial Environments
  • Wiring Method Back or Side
  • Standards UL/CSA/NOM
  • Switch Function Maintained
  • Switch Type 3-Way
  • Locking Yes
  • Switch Style Locking Toggle
  • Antimicrobial No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List