Skip Content
SWITCH LOADBREAK 45 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH LOADBREAK 45 A

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQVCCF3
  • Mfr. Model # VCCF3
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Amps AC 45
  • Application For Use where Motor Branch Circuit Protection is Provides Upstream of the Switch
  • HP @ 240V 10
  • HP @ 600V 30
  • HP @ 480V 20
  • Includes Mounting Handle Operator, 8mm Dia x 5.5-12.6" Long Shaft, Door Interlock Plate and Line Terminal Shroud
  • Item Door Mount Non Fusible Loadbreak Switch
  • Number of Poles 3
  • Standards UL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list