Skip Content
SWITCH LIQUID LEVEL 30WATT 100PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH LIQUID LEVEL 30WATT 100PSI

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YM36
  • Mfr. Model # 4YM36
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Electrical Connections 22 ga. PTFE Coated 24" Leads
  • Item Liquid Level Switch
  • Max. Voltage 240
  • Body Material PBT
  • Contact Form SPST
  • Float Material PBT
  • Mounting Horizontal
  • Overall Length 2.75"
  • Switch Function Selectable
  • Stem Material PBT
  • VA Rating 30
  • Operating Temp. Range 149 Degrees F Max.
  • Standards UL, CSA, CE
  • Max. Pressure 100 psi
  • Stem Length 2.75"
  • Tank Connection Size 1/2" x 1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list