SWITCH LIQUID LEVEL 1/2X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SWITCH LIQUID LEVEL 1/2X1/2

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZY36
  • Mfr. Model # 2ZY36
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height -
  • Width -
  • Electrical Connections 22 ga. PTFE Coated 24" Leads
  • Item Liquid Level Switch
  • Max. Voltage 240
  • Body Material Kynar
  • Float Material Kynar
  • Contact Form SPST
  • Overall Length 2.75"
  • Mounting Horizontal
  • Switch Function Selectable
  • VA Rating 30
  • Stem Material Kynar
  • Operating Temp. Range 221 Degrees F Max.
  • Max. Pressure 100 psi
  • Standards UL, CSA, CE
  • Stem Length 2.75"
  • Tank Connection Size 1/2" x 1/2" NPT
  • Float Specific Gravity 0.93

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list