Skip Content
SWITCH,LIQUID FLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH,LIQUID FLOW

MCDONNELL & MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RC72
  • Mfr. Model # 4RC72
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.45 lbs

Technical Specs

  • Application Large Pipe Applications Including Heating and Hydronic Systems, Air-conditioning, Refrigeration and Process Work, Water-tight, Dust-tight Applications
  • Connection Size (In.) 1 1/4 MNPT
  • For Use With -
  • Max. Flow GPM 7.7
  • Flow Rate -
  • Max. Fluid Temp. (F) 300
  • Max. HP -
  • Min. Ambient Temp. (F) -65
  • Min. Flow Rate (GPM) 4.8
  • Min. Fluid Temp. (F) -65
  • Type Industrial/Heavy-duty Switch
  • Hz -
  • Max. Pressure (PSI) 300
  • Phase -
  • Switch Enclosure NEMA 4X
  • Switch Type Single Pole Double Throw Snap Switch
  • Voltage 120/240
  • Wetted Materials Brass, S/S, Bronze, PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list