Skip Content
SWITCH,LIQUID FLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH,LIQUID FLOW

MCDONNELL & MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RC71
  • Mfr. Model # 4RC71
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Application Large Pipe Applications Including Heating and Hydronic Systems, Air-conditioning, Refrigeration and Process Work
  • Connection Size (In.) 1 1/4 MNPT
  • Flow Rate -
  • For Use With -
  • Max. Flow GPM 7.7
  • Max. HP -
  • Max. Fluid Temp. (F) 300
  • Min. Ambient Temp. (F) 32
  • Type Industrial/Heavy-duty
  • Min. Fluid Temp. (F) 32
  • Phase -
  • Hz -
  • Min. Flow Rate (GPM) 4.8
  • Max. Pressure (PSI) 1000
  • Switch Enclosure NEMA 1
  • Switch Type Single Pole Double Throw Snap Switch
  • Voltage 120/240
  • Wetted Materials S/S, PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list