Skip Content
SWITCH,LIQUID FLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH,LIQUID FLOW

MCDONNELL & MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RC70
  • Mfr. Model # 4RC70
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.35 lbs

Technical Specs

  • Application Large Pipe Applications Including Heating and Hydronic Systems, Air-conditioning, Refrigeration and Process Work
  • For Use With -
  • Flow Rate -
  • Connection Size (In.) 1 1/4 MNPT
  • Max. Flow GPM 7.7
  • Max. Fluid Temp. (F) 300
  • Max. HP -
  • Min. Flow Rate (GPM) 4.8
  • Min. Ambient Temp. (F) 32
  • Min. Fluid Temp. (F) 32
  • Phase -
  • Type Industrial/Heavy-duty Liquid Flow Switch
  • Max. Pressure (PSI) 300
  • Hz -
  • Switch Type Single Pole Double Throw Snap Switch
  • Switch Enclosure NEMA 1
  • Voltage 120/240
  • Wetted Materials Brass, S/S, Bronze, PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list