Skip Content
SWITCH LIMIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH LIMIT

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007MS10S0300
  • Mfr. Model # 9007MS10S0300
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Miniature Limit Switch
  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13
  • Operating Force 55 oz.
  • Body Material Zinc
  • Movement Vertical
  • Travel 0.19"
  • Standards UL, CSA, CE
  • Series 9007MS
  • Operating Temp. Range -4 Degrees - 221 Degrees F (-20 Degrees - 105 Degrees C)
  • Wiring Entry Potted Cable
  • IP Rating 67
  • Electrical Connection 9 ft. Cable, 4 Wire
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Style - Limit Switch Plunger
  • Body Style - Limit Switch Miniature
  • Basic Actuator Style - Limit Switch Plunger
  • Boot Sealed Actuator - Limit Switch Yes
  • Actuator Location - Limit Switch Top
  • Contact Form- Switches SPDT
  • Actuator Length - Limit Switch 0.67"
  • Body Width - Limit Switch 1.58"
  • Body Height - Limit Switch 1.75"
  • Body Depth - Limit Switch 0.62"
  • DC Contact Rating - Limit Switch 5 A @ 300 V
  • AC Contact Rating - Limit Switch 10 A @ 300 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list