Skip Content
SWITCH LIMIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SWITCH LIMIT

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007MS01S0300
  • Mfr. Model # 9007MS01S0300
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Miniature Limit Switch
  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13
  • Operating Force 55 oz.
  • Movement Vertical
  • Body Material Zinc
  • Series 9007MS
  • Standards UL, CSA, CE
  • Operating Temp. Range -4 Degrees - 221 Degrees F (-20 Degrees - 105 Degrees C)
  • Wiring Entry Potted Cable
  • Travel 0.19"
  • IP Rating 67
  • Electrical Connection 9 ft. Cable, 4 Wire
  • Basic Actuator Style - Limit Switch Plunger
  • Body Style - Limit Switch Miniature
  • Actuator Style - Limit Switch Plunger
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Location - Limit Switch Top
  • Actuator Length - Limit Switch 0.70"
  • Contact Form- Switches SPDT
  • Body Width - Limit Switch 1.58"
  • Body Height - Limit Switch 1.75"
  • Body Depth - Limit Switch 0.62"
  • AC Contact Rating - Limit Switch 10 A @ 300 V
  • DC Contact Rating - Limit Switch 5 A @ 300 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list