Skip Content
SWITCH LIMIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SWITCH LIMIT

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007C62B2
  • Mfr. Model # 9007C62B2
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13
  • Item Limit Switch
  • Body Material Zinc
  • Movement CW/CCW
  • Operating Force 4.00 in.-lb
  • Series 9007C
  • Operating Temp. Range -20 Degrees F - 185 Degrees F
  • Standards UL, CSA, CE
  • Wiring Entry 1/2" NPT
  • Travel Total Travel 90 Degrees
  • IP Rating 67
  • Electrical Connection Screw Terminals
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Rotary, No Lever
  • Basic Actuator Style - Limit Switch Rotary
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Actuator Location - Limit Switch Side
  • Contact Form- Switches 2NC/2NO
  • Body Width - Limit Switch 0.83"
  • Body Height - Limit Switch 2.50"
  • Body Depth - Limit Switch 1.14"
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • Limit Switch Style Heavy Duty Limit Switch
  • DC Contact Rating - Limit Switch 10 A @ 600 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list